Motion
94012
Knot Wire Cup Brush - Steel Material, Knotted, 4 in Diam., Threaded Arbor Mount, 5/8-11 UNC Arbor Size
Mi Item #01554503
MFR #94012
Price$58.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knot Wire Cup Brush - Steel Material, Knotted, 4 in Diam., Threaded Arbor Mount, 5/8-11 UNC Arbor Size
Mi Item #01554503
MFR #94012

Mfr description
94012 4" DOUBLE ROW CUP BRUSH
  • Internal nut for use on dedicated equipment such as line traveling machines that clean and prep OD of pipe prior to coating
  • Suitable for right angle grinder
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.12/each

Specifications

Dimensions

  • Bristle Diameter  
    0.023 in
  • Diameter  
    4 in
  • Fill Diameter
    0.023 in
  • Overall Length
    3.8000 in
  • Threaded Arbor Size  
    5/8-11 UNC
  • Trim Length
    1-1/4 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted
  • Brush Type
    Cup
  • Fill Material
    Steel
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382940126
  • Max Rpm
    7000 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Threaded Nut
  • Number Of Rows
    2
  • Product Type
    Cup Brushes
  • Shank Thread Type
    UNC
  • Specification
    ANSI B165.1
  • UPC_NO
    012382940126
  • Wire Type
    Knot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)