Motion
94026
Wheel Brush - 12.0000 in Diam, 1 in Arbor Dia, 3/8 in Width, 6000 rpm
Mi Item #01554504
MFR #94026
Price$135.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 12.0000 in Diam, 1 in Arbor Dia, 3/8 in Width, 6000 rpm
Mi Item #01554504
MFR #94026

Mfr description
94026 12" CABLE TWIST WIRE WHEEL
  • feature heavy-duty construction and an extra long trim length for cleaning expansion joints and cracks in concrete and asphalt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.49/each

Specifications

Dimensions

  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Bristle Diameter
    0.035 in
  • Bristle Length
    2.7500 in
  • Brush Diameter
    12.0000 in
  • Brush Length
    2.7500 in
  • Center Hole Diameter
    1.0000 in
  • Diameter
    12.0000 in
  • Diameter (Wire)
    0.0350 in
  • Face Width
    3/8 in
  • Filament Wire Diameter
    0.0350 in
  • Filament Wire Diameter Range
    0.0350 in
  • Fill Diameter
    0.035 in
  • Inside Diameter
    1.0000 in
  • Outside Diameter
    12.0000 in
  • Overall Length
    11.9500 in
  • Reduced Arbor Hole Size
    1.0000 in
  • Trim Length
    2-3/4 in
  • Unthreaded Arbor Diameter
    1 in

Details

  • Abrasive Material
    Steel
  • Arbor Keyway
    With Arbor Keyway
  • Arbor Type
    Plain
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Shape
    Twist Knot Wheel
  • Brush Type
    Twist Knot Wheel
  • Connector Type
    Plain Arbor
  • Encapsulated Bristles
    No
  • Fill Material
    Steel
  • Handle Type
    No Handle
  • Manufacturer Package Quantity
    2
  • Manufacturer Stock Number
    94026
  • Manufacturer Upc Number
    012382940263
  • Material
    Steel
  • Max Rpm
    6000 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • Type
    Twist Knot Wheel
  • UPC_NO
    012382940263
  • Wire Type
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)