Motion
94224
Wheel Brush - 12 in Diam, 1 in Arbor Dia, 3/8 in Width, 5000 RPM
MI ITEM #01554507
MFR #94224
Your Price$101.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 12 in Diam, 1 in Arbor Dia, 3/8 in Width, 5000 RPM
MI ITEM #01554507
MFR #94224

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$101.77/each(List $117.04)

Overview

Mfr description
94224 12" CABLE TWIST WIRE WHEEL
  • Heavy duty construction and an extra-long trim length for cleaning expansion joints and cracks in concrete and asphalt
  • For use on walk behind machines
  • Knot wire wheels with an arbor hole are intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
  • Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.035 in
  • Trim Length
    3-5/8 in
  • Diameter
    12 in
  • Face Width
    3/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1 in
  • Arbor Keyway
    With Arbor Keyway
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382942243
  • UPC_NO
    012382942243
  • Overall Length
    11.9000 in
  • Fill Material
    Steel
  • Fill Diameter
    0.035 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought