Motion
95013
Handle-Style Wire Scratch Brush, Bristle Length: 5/8", Bristle Material: Stainless Steel, Handle Material: Wood
Mi Item #01554508
MFR #95013
Price$4.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 5/8", Bristle Material: Stainless Steel, Handle Material: Wood
Mi Item #01554508
MFR #95013

Mfr description
95013 SMALL HAND WIRE SCRATCH BRUSH
  • Ideal for Cleaning and Prepping Surfaces
  • Scratch brushes are constructed of dense filament/wire with an even trim for a consistent brushing action
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.57/each

Specifications

Dimensions

  • Bristle Diameter
    0.006 in
  • Bristle Length
    5/8 in
  • Brush Length
    0.6250 in
  • Diameter (Wire)
    0.0060 in
  • Filament Wire Diameter
    0.0060 in
  • Filament Wire Diameter Range
    0.0060 in
  • Fill Diameter
    0.006 in
  • Overall Length
    8-3/4 in
  • Trim Length
    5/8 in

Details

  • Abrasive Material
    Stainless Steel
  • Bristle Material
    Stainless Steel
  • Brush Shape
    Block with Handle
  • Brush Type
    Tooth
  • Fill Material
    Stainless Steel
  • Grade
    High-Performance
  • Handle Material
    Wood
  • Handle Type
    Wood Handle
  • Manufacturer Package Quantity
    36
  • Manufacturer Stock Number
    95013
  • Manufacturer Upc Number
    012382950132
  • Material
    Stainless Steel
  • Number Of Columns
    9
  • Number Of Pieces
    1
  • Number Of Rows
    2
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    Stainless Steel Fill, Wood Block, 2 x 9 Rows
  • Type
    Scratch Brush
  • UPC_NO
    012382950132
  • Wire Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)