Motion
95014
Handle-Style Wire Scratch Brush, Bristle Length: 5/8", Bristle Material: Brass, Handle Material: Wood
Mi Item #01554509
MFR #95014
Price$5.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 5/8", Bristle Material: Brass, Handle Material: Wood
Mi Item #01554509
MFR #95014

Mfr description
95014 SMALL HAND WIRE SCRATCH BRUSH
  • Weiler's extensive Scratch Brush offering includes many block and handle types and sizes
  • The wide variety of fill materials available assures the right brush for the right job
  • Common applications are cleaning dirt, rust, scale, chips and paint; plating and welding operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.40/each

Specifications

Dimensions

  • Bristle Diameter
    0.008 in
  • Bristle Length
    5/8 in
  • Brush Length
    0.6250 in
  • Diameter (Wire)
    0.0080 in
  • Filament Wire Diameter
    0.0080 in
  • Filament Wire Diameter Range
    0.0080 in
  • Fill Diameter
    0.008 in
  • Overall Length
    8-3/4 in
  • Trim Length
    5/8 in

Details

  • Abrasive Material
    Brass
  • Bristle Material
    Brass
  • Brush Shape
    Block with Handle
  • Brush Type
    Tooth
  • Fill Material
    Brass
  • Grade
    Fine
  • Handle Material
    Wood
  • Handle Type
    Wood Handle
  • Manufacturer Package Quantity
    36
  • Manufacturer Stock Number
    95014
  • Manufacturer Upc Number
    012382950149
  • Material
    Brass
  • Mount Type
    Hand Tool
  • Mounting Type
    Hand Tool
  • Number Of Columns
    9
  • Number Of Pieces
    1
  • Number Of Rows
    2
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    Brass Fill, Wood Block, 2 x 9 Rows
  • Type
    Hand
  • UPC_NO
    012382950149
  • Wire Type
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)