Motion
95028
Single Spiral Internal Tube Brush, Brush Dia: 3/8", Bristle Dia.: 0.0104", Bristle Material: Steel
MI ITEM #01554511
MFR #95028
List Price$16.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Spiral Internal Tube Brush, Brush Dia: 3/8", Bristle Dia.: 0.0104", Bristle Material: Steel
MI ITEM #01554511
MFR #95028

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.52/each for your price

Overview

Mfr description
95028 3/8" VALVE GUIDE BRUSH
  • Ideal for cleaning heavy deposits from valve guides in gas and diesel engines
  • Long steel handle for convenient use or for mounting into a chuck

Specifications

  • Type
    Spiral
  • Spiral Type
    Single Spiral
  • Bristle Material
    Steel
  • Bristle Diameter
    0.0104 in
  • Brush Diameter
    3/8 in
  • Brush Length
    2 in
  • Overall Length
    10 in
  • Mount Type
    Shank
  • UPC_NO
    012382950286
  • Stem Material
    Steel
  • Max Rpm
    2000 rpm
  • Specification
    ANSI B165.1
  • Brush Type
    Brush Cleaning
  • Bristle Type
    Single Spiral with Single Stem
  • Fill Material
    Steel
  • Diameter
    0.3750 in
  • Fill Diameter
    0.0104 in
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382950286
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text