Motion
95202
Holder for Burrite-Style Power Tube Brushes with 3/32" Stem, Adapts to 1/4" Stem
MI ITEM #01554514
MFR #95202
List Price$23.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Holder for Burrite-Style Power Tube Brushes with 3/32" Stem, Adapts to 1/4" Stem
MI ITEM #01554514
MFR #95202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.56/each for your price

Overview

Mfr description
95202 TUBE BRUSH HOLDER
  • 1/4 in stem for convenient mounting into the chuck of a drill or the collet of a machine tool and allow the brush to be used in either direction of rotation
  • Use in a standard tapping cycle for deburring threaded holes in CNC machining centers
  • For brush stem diameter 3/32 in

Specifications

  • For Stem Diameter
    3/32 in
  • Holder Diameter
    1/4 in
  • Overall Length
    3-1/8 in
  • Manufacturer Upc Number
    012382952020
  • Overall Height
    0.2500 in
  • Overall Width
    0.2500 in
  • UPC_NO
    012382952020
  • Weight
    0.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text