Motion
95203
Holder for Burrite-Style Power Tube Brushes with 1/8" Stem, Adapts to 1/4" Stem
MI ITEM #01554515
MFR #95203
List Price$22.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Holder for Burrite-Style Power Tube Brushes with 1/8" Stem, Adapts to 1/4" Stem
MI ITEM #01554515
MFR #95203

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.42/each for your price

Overview

Mfr description
95203 TUBE BRUSH HOLDER
  • 1/4 in stem for convenient mounting into the chuck of a drill or the collet of a machine tool and allow the brush to be used in either direction of rotation
  • Use in a standard tapping cycle for deburring threaded holes in CNC machining centers
  • For brush stem diameter 1/8 in

Specifications

  • For Stem Diameter
    1/8 in
  • Holder Diameter
    3/8 in
  • Overall Length
    3-3/8 in
  • Manufacturer Upc Number
    012382952037
  • Overall Height
    0.3800 in
  • Overall Width
    0.3800 in
  • UPC_NO
    012382952037
  • Weight
    0.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text