Motion
95567
MI ITEM #01554517
MFR #95567
List Price$13.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01554517
MFR #95567

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.23/each for your price

Overview

Mfr description
95567 3/8" VALVE GUIDE BRUSH

Specifications

  • Type
    Spiral
  • Spiral Type
    Single Spiral
  • Bristle Material
    Nylon
  • Bristle Diameter
    0.012 in
  • Brush Diameter
    3/8 in
  • Brush Length
    2-1/2 in
  • Overall Length
    10 in
  • Mount Type
    Shank
  • UPC_NO
    012382955670
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382955670
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text