Motion
99383
Handle-Style Wire Scratch Brush, Bristle Length: 1/2", Bristle Material: Nylon, Handle Material: Plastic
MI ITEM #01554522
MFR #99383
Price$4.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 1/2", Bristle Material: Nylon, Handle Material: Plastic
MI ITEM #01554522
MFR #99383

Mfr description
99383 SMALL HAND WIRE SCRATCH BRUSH
  • Ideal for Cleaning and Prepping Surfaces
  • Small Handle
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.63/each

Specifications

Dimensions

  • Bristle Diameter
    0.01 in
  • Bristle Length
    1/2 in
  • Brush Length
    0.5000 in
  • Diameter (Wire)
    0.0100 in
  • Filament Wire Diameter
    0.0100 in
  • Filament Wire Diameter Range
    0.0100 in
  • Fill Diameter
    0.010 in
  • Overall Length
    6-1/2 in
  • Trim Length
    1/2 in

Details

  • Abrasive Material
    Nylon
  • Bristle Material
    Nylon
  • Brush Color
    Black
  • Brush Shape
    Block with Handle
  • Brush Type
    Tooth
  • Color
    Black
  • Fill Material
    Nylon
  • Grade
    Fine
  • Handle Material
    Plastic
  • Handle Type
    Plastic
  • Manufacturer Package Quantity
    24
  • Manufacturer Stock Number
    99383
  • Manufacturer Upc Number
    012382993832
  • Material
    Nylon
  • Number Of Columns
    15
  • Number Of Rows
    4
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    Small Hand Scratch Brush, Straight Black Nylon Fill, Plastic Block, 4 x 15 Rows
  • Type
    Scratch Brush
  • UPC_NO
    012382993832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)