Motion
99553
Wheel Brush - 4 in Diam, 1/2 in Arbor Dia, 1/2 in Width, 20000 rpm
MI ITEM #01554524
MFR #99553
Your Price$21.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4 in Diam, 1/2 in Arbor Dia, 1/2 in Width, 20000 rpm
MI ITEM #01554524
MFR #99553

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.59/each(List $24.82)

Overview

Mfr description
99553 4" COPPER CENTER WIRE WHEEL
  • Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications
  • For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
  • Weiler's small diameter crimped wire wheels feature a plain arbor hole for use on a variety of portable tools and stationary machines
  • Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.006 in
  • Trim Length
    1-1/2 in
  • Diameter
    4 in
  • Face Width
    1/2 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/2 in
  • Max Rpm
    20000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382995539
  • UPC_NO
    012382995539
  • Brush Type
    Wheel
  • Overall Length
    3.8500 in
  • Arbor Hole Size
    1/2 in
  • Fill Material
    Steel
  • Fill Diameter
    0.006 in
  • Industry Use
    Manufacturing
  • Wire Type
    Crimped
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text