Motion
99593
Large Tire Cleaning Brush, Brass Fill
Mi Item #01554525
MFR #99593
Price$8.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Large Tire Cleaning Brush, Brass Fill
Mi Item #01554525
MFR #99593

Mfr description
99593 TIRE CLEANING BRUSH
  • Ideal for Cleaning the Sidewall of Tires
  • Foam Block
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.44/each

Specifications

Dimensions

  • Overall Length
    8.6500 in
  • Trim Length
    5/8 in

Details

  • Bristle Material
    Brass
  • Brush Type
    Brush Cleaning
  • Color
    Gold
  • Fill Material
    Brass
  • Grade
    Extra Coarse
  • Industry Use
    Facility Maintenance
  • Product Type
    Wheel Brushes
  • UPC_NO
    012382995935
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)