Motion
99594
Black Horsehair Bottle Brush
MI ITEM #01554526
MFR #99594
Price$31.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Black Horsehair Bottle Brush
MI ITEM #01554526
MFR #99594

Mfr description
99594 BOTTLE BRUSH
  • Brush shape enables access to hart-to-reach areas when cleaning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.15/each

Specifications

Dimensions

  • Diameter
    6.0000 in
  • Overall Length
    16.0000 in

Details

  • Bristle Material
    Horsehair
  • Brush Type
    Brush Cleaning
  • Color
    Black
  • Fill Material
    Horsehair
  • Industry Use
    Manufacturing
  • Product Type
    Internal Hand Tube Brushes
  • UPC_NO
    012382995942

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)