Motion
99825
End Brush - Steel Bristle, Straight Type, 1/4 in Brush Dia, 8000 rpm Max
MI ITEM #01554527
MFR #99825
Your Price$28.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Straight Type, 1/4 in Brush Dia, 8000 rpm Max
MI ITEM #01554527
MFR #99825

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$28.60/each(List $31.31)

Overview

Mfr description
99825 PENCIL END BRUSH
  • Contains straight wire fill material retained in a small diameter steel tube
  • Provides a Light_Duty Brushing Action Suitable for Very Small Recessed Areas

Specifications

  • Type
    End
  • Diameter
    1/4 in
  • Bristle Material
    Steel
  • Bristle Type
    Straight
  • Bristle Diameter
    0.0104 in
  • Stem Diameter
    1/4 in
  • Trim Length
    3/4 in
  • Shank Diameter
    1/4 in
  • Fill Diameter
    0.0104 in
  • Fill Material
    Steel
  • Overall Length
    3-3/4 in
  • Mount Type
    Shank
  • Max Rpm
    8000 rpm
  • Industry Use
    Aerospace, Automotive, Fabrication, Foundry, Gear, Manufacturing
  • Brush Type
    End
  • Grade
    Heavy Duty
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382998257
  • UPC_NO
    012382998257
  • Wire Type
    Crimped
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text