Motion
02-164277
RV3-16-S-16T-35/ RELIEF CARTRIDGE
MI ITEM #01554528
MFR #02-164277
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RV3-16-S-16T-35/ RELIEF CARTRIDGE
MI ITEM #01554528
MFR #02-164277

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RV3-16-S-16T-35/ RELIEF CARTRIDGE
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Specifications

  • Actuation
    Hydraulic
  • Action
    Direct
  • Maximum Flow Rate
    303 lpm
  • Max Operating Temperature
    248 °F
  • Maximum Operating Pressure
    240 bar
  • Housing Material
    Steel
  • Overall Width
    2.00 in
  • Port Size
    SAE 16 (1-5/16–12 UN)
  • Connection Gender
    Female
  • Fluid Comp
    All general purpose hydraulic fluids
  • Seal Material
    Buna-N
  • Overall Height
    7.09 in
  • Overall Length
    3.50 in
  • Adjustment Type
    Screw
  • Cavity
    C-16-2
  • Maximum Viscosity
    105 sus
  • Factory Set Pressure
    161.5 bar
  • Minimum Working Pressure
    83 bar
  • Number Of Valve Ports
    2
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13
  • Valve Material
    Steel
  • Manufacturer Catalog Number
    02-164277

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text