Motion
H4S-SFXT-048        SAF-XT

DODGE
H4S-SFXT-048 SAF-XT

Pillow Block Housing - Cast Iron
Mi Item #01555204
MFR #H4S-SFXT-048 SAF-XT
Price$13,104.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H4S-SFXT-048 SAF-XT

Pillow Block Housing - Cast Iron
Mi Item #01555204
MFR #H4S-SFXT-048 SAF-XT

Mfr description
H4S-SFXT-048 SAF-XT 042161
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,104.55/each

Specifications

Dimensions

  • Base To Bore Centerline  
    8.2500 in

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Material
    042161
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475022649
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)