Motion
LRT172116
Inner Ring - 17 mm Bore, 21 mm OD
MI ITEM #01555209
MFR #LRT172116
List Price$15.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 17 mm Bore, 21 mm OD
MI ITEM #01555209
MFR #LRT172116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.86/each for your price

Overview

Mfr description
LRT 172116 INNER RACE

Specifications

  • Bore Diameter
    17 mm
  • Outside Diameter
    21 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT172116
  • Weight
    0.03 lb
  • Overall Width
    16 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT172116 is a needle roller bearing inner ring with a 17 mm bore diameter, 21 mm outside diameter, 16 mm overall width, and 0.03 lb weight, suitable for supporting needle roller bearings in light-duty mechanical systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text