Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-756-4

LNK WHT5966-12 CNTR
MI ITEM #01555227
MFR #114-756-4

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
114-756-4 LNK WHT5966-12 CNTR

Specifications

  • Chain Pitch
    1.53 in
  • Chain Material
    High Temperature
  • Length
    12 in
  • Specifications Met
    FDA
  • Color
    White
  • Handedness
    Center

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text