Motion
114-760-4

REXNORD INC
114-760-4

LNK WHT5966-6 PLG
Mi Item #01555228
MFR #114-760-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-760-4

LNK WHT5966-6 PLG
Mi Item #01555228
MFR #114-760-4

Mfr description
114-760-4 LNK WHT5966-6 PLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Pitch
    1.53 in
  • Length
    6 in

Details

  • Chain Material
    High Temperature
  • Color
    White
  • Specifications Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)