Motion
PWKR72-2RS
Crowned Cam Follower - 72 mm Roller Dia, 28 mm Roller Width, 24 mm Stud Dia, 1-15/16 in Stud Length, Sealed
MI ITEM #01555451
MFR #PWKR72-2RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 72 mm Roller Dia, 28 mm Roller Width, 24 mm Stud Dia, 1-15/16 in Stud Length, Sealed
MI ITEM #01555451
MFR #PWKR72-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PWKR72-2RS STUD TYPE TRACK ROLLER

Specifications

  • Bearing Element
    Cylindrical Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Closure Type
    Sealed
  • Outside Diameter
    2-13/16 in
  • Head Type
    Hex Head
  • Thread Length
    15/16 in
  • Thread Size
    M24 x 1,5
  • Radial Dynamic Load Capacity
    10100 lbf
  • Radial Static Load Capacity
    10800 lbf
  • Torque
    162.242 ft-lbs
  • Max Rpm
    2100 rpm
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Stud Side
  • UPC_NO
    4012802442908
  • Weight
    2.69 lbs
  • Overall Width
    3-1/8 in
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text