Motion
PWKRE72-2RS

INA (SCHAEFFLER)
PWKRE72-2RS

Crowned Cam Follower - 72 mm Roller Dia, 29 mm Roller Width, 24 mm Stud Dia, 1-15/16 in Stud Length, Sealed
Mi Item #01555452
MFR #PWKRE72-2RS
Price$1,286.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
PWKRE72-2RS

Crowned Cam Follower - 72 mm Roller Dia, 29 mm Roller Width, 24 mm Stud Dia, 1-15/16 in Stud Length, Sealed
Mi Item #01555452
MFR #PWKRE72-2RS

Mfr description
PWKRE72-2RS-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,286.77/each

Specifications

Dimensions

  • Eccentricity
    1/16 in
  • Outside Diameter
    2-13/16 in
  • Overall Width
    3-1/8 in
  • Roller Diameter  
    72 mm
  • Roller Width  
    29 mm
  • Stud Diameter  
    24 mm
  • Stud Length  
    1-15/16 in
  • Thread Length
    15/16 in
  • Thread Size
    M24x1.5
  • Torque
    162.242 ft-lbs
  • Weight
    2.67 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4047643212045
  • Max Rpm
    2200 rpm
  • Operating Temperature Range
    –30 °C to +140 °C
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    39000 N
  • Radial Static Load Capacity
    54000 N
  • Roller Shape
    Flat
  • Stud Type
    Eccentric
  • UPC_NO
    4047643212045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)