Motion
PWKRE80-2RS

INA (SCHAEFFLER)
PWKRE80-2RS

Crowned Cam Follower - 80 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, Sealed
MI ITEM #01555453
MFR #PWKRE80-2RS
List Price$1,015.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
PWKRE80-2RS

Crowned Cam Follower - 80 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, Sealed
MI ITEM #01555453
MFR #PWKRE80-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,015.38/each for your price

Overview

Mfr description
PWKRE80-2RS-XL

Specifications

  • Bearing Element
    Cylindrical Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Radial Dynamic Load Capacity
    15100 lbf
  • Radial Static Load Capacity
    17800 lbf
  • Max Rpm
    1800 rpm
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Head, Stud End
  • UPC_NO
    4012802892802
  • Weight
    4.41 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text