Motion
240 RIV X 10  ft

PEER CHAIN
240 RIV X 10 ft

Roller Chain - Standard Series, 240 / 3 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #01555491
MFR #240 RIV X 10 ft
Price$119.09/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
240 RIV X 10 ft

Roller Chain - Standard Series, 240 / 3 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #01555491
MFR #240 RIV X 10 ft

Mfr description
240 RIV X 10 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.09/ft

Specifications

Dimensions

  • Chain Overall Width
    1.875 in
  • Inside Width
    1.8750 in, 47.63 mm
  • Link Plate Height
    2.8050 in, 71.24 mm
  • Link Plate Thickness
    0.3750 in, 9.52 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.937 in
  • Pin Length
    2.2000 in, 55.88 mm
  • Pitch
    3 in
  • Plate Height
    2.850 in
  • Plate Thickness
    0.375 in
  • Roller Diameter
    1.875 in
  • Roller Width
    1.875 in
  • Tensile Strength
    154323 ft-lbs
  • Weight
    16.3 lbs
  • Weight per Foot
    16.17 lbs, 24.064 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    240
  • Chain Number & Pitch
    240 / 3 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Manufacturer Stock Number
    331
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)