Motion
1555522

PEER CHAIN
1555522

Leaf Chain Riveted - 4 x 6 Lacing, 0.6250 in Pitch, 10 ft Overall Length, Carbon Steel Material
Mi Item #01555522
MFR #1555522
Price$24.94/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
1555522

Leaf Chain Riveted - 4 x 6 Lacing, 0.6250 in Pitch, 10 ft Overall Length, Carbon Steel Material
Mi Item #01555522
MFR #1555522

Mfr description
BL546 X 10 FT
  • All PEER leaf chains are commonly used for lifting and hoist applications such as, primarily, on fork lifts, lift trucks, and container lifts.
  • Constructed with stacked plates and pins.
  • Leaf chains provide high strength and high load for lift applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.94/ft

Specifications

Dimensions

  • Lacing
    4 x 6
  • Link Plate Height  
    0.5940 in
  • Link Plate Thickness  
    0.0940 in
  • Overall Length
    10 ft
  • Pin Diameter  
    0.2340 in
  • Pitch  
    0.6250 in
  • Weight
    1.5 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    BL546 / 5/8"
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Finish Coating
    Carbon Steel
  • Manufacturer Stock Number
    7655
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)