Motion
C2040SS OFFSET LINK EA PK

PEER CHAIN
C2040SS OFFSET LINK EA PK

Offset Link - 2040 / 1 in Pitch, Cottered, 304 Stainless Steel Material
Mi Item #01555548
MFR #C2040SS OFFSET LINK EA PK
Price$9.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2040SS OFFSET LINK EA PK

Offset Link - 2040 / 1 in Pitch, Cottered, 304 Stainless Steel Material
Mi Item #01555548
MFR #C2040SS OFFSET LINK EA PK

Mfr description
C2040 STAINLESS QUEST OFFSET LINK EACH
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.56/each

Specifications

Dimensions

  • Chain Size & Pitch
    2040 / 1 in
  • Link Plate Height
    0.475 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.157 in
  • Plate Height
    0.475 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Weight
    0.027 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    2040 / 1 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    China
  • Link Type
    Offset Link
  • Manufacturer Stock Number
    762
  • Material
    304 Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)