Motion
C2060SS OFFSET LINK EA PK .094

PEER CHAIN
C2060SS OFFSET LINK EA PK .094

Offset Link - 2060 / 1-1/2 in Pitch, Cottered, 304 Stainless Steel Material
MI ITEM #01555566
MFR #C2060SS OFFSET LINK EA PK .094
Your Price$15.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2060SS OFFSET LINK EA PK .094

Offset Link - 2060 / 1-1/2 in Pitch, Cottered, 304 Stainless Steel Material
MI ITEM #01555566
MFR #C2060SS OFFSET LINK EA PK .094

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.26/each(List $22.89)

Overview

Mfr description
C2060 STAINLESS OFFSET LINK EACH PACK
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.

Specifications

  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Link Type
    Offset Link
  • Material
    304 Stainless Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Chain Standard
    ANSI
  • Roller Diameter
    0.469 in
  • Link Plate Height
    0.712 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.235 in
  • Resistance Application Features
    Corrosion Resistant
  • Manufacturer Stock Number
    790
  • Weight
    0.11 lbs
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Number Of Strands
    1
  • Plate Height
    0.712 in
  • Plate Thickness
    0.094 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought