Motion
C2100H ROLLER LINK

PEER CHAIN
C2100H ROLLER LINK

Roller Link - 2100 / 2-1/2 in Pitch, Roller Link, Carbon Steel Material
MI ITEM #01555579
MFR #C2100H ROLLER LINK
Price$13.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2100H ROLLER LINK

Roller Link - 2100 / 2-1/2 in Pitch, Roller Link, Carbon Steel Material
MI ITEM #01555579
MFR #C2100H ROLLER LINK

Mfr description
C2100 HEAVY ROLLER LINK
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.12/each

Specifications

Dimensions

  • Chain Size & Pitch
    2100 / 2-1/2 in
  • Link Plate Height
    1.187 in
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.376 in
  • Plate Height
    1.187 in
  • Plate Thickness
    0.187 in
  • Roller Diameter
    0.750 in
  • Weight
    0.5 lbs

Details

  • Chain Construction
    Roller Link
  • Chain Number & Pitch
    2100 / 2-1/2 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Link Type
    Roller Link
  • Manufacturer Stock Number
    4118
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)