Motion
81X ROOFTOP COTT CONN LINK EA PK

PEER CHAIN
81X ROOFTOP COTT CONN LINK EA PK

Connecting Link - 81 / 2.609 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #01555627
MFR #81X ROOFTOP COTT CONN LINK EA PK
Your Price$24.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
81X ROOFTOP COTT CONN LINK EA PK

Connecting Link - 81 / 2.609 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #01555627
MFR #81X ROOFTOP COTT CONN LINK EA PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.87/each(List $35.21)

Overview

Mfr description
81X ROOFTOP COTT CONN LINK EACH PACK
  • All PEER’s 81X, 81XH, and 81XH/H chains consist of quad staked pins and solid bushings to provide longer wear life and handle heavy loads.
  • All chain components are heat treated to achieve greater durability and extended chain life.
  • Used in heavy duty operations and conveying applications in severe environments.

Specifications

  • Engineering Chain Size & Pitch
    81 / 2.609 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Chain Construction
    Cottered
  • Link Plate Height
    1.126 in
  • Link Plate Thickness
    0.159 in
  • Pin Diameter
    0.437 in
  • Chain Standard
    ANSI
  • Country of Origin
    China
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    1671
  • Weight
    0.52 lbs
  • Number Of Strands Across
    1
  • Plate Height
    1.126 in
  • Plate Thickness
    0.159 in
  • Product Type
    Engineering Chain Links
  • Chain Number & Pitch
    81X / 2.609"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought