Motion
BL634 COTT CONN LINK EA PK

PEER CHAIN
BL634 COTT CONN LINK EA PK

Connecting Link - 634 / 3/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #01555632
MFR #BL634 COTT CONN LINK EA PK
Price$4.94/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
BL634 COTT CONN LINK EA PK

Connecting Link - 634 / 3/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #01555632
MFR #BL634 COTT CONN LINK EA PK

Mfr description
BL634 COTT CONN LINK EACH PACK
  • All PEER leaf chains are commonly used for lifting and hoist applications such as, primarily, on fork lifts, lift trucks, and container lifts.
  • Constructed with stacked plates and pins.
  • Leaf chains provide high strength and high load for lift applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.94/ft

Specifications

Dimensions

  • Chain Size & Pitch
    634 / 3/4 in
  • Link Plate Height
    0.712 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.312 in
  • Pin Length
    0.6850 in, 17.39 mm
  • Pitch
    3/4 in
  • Plate Height
    0.712 in
  • Plate Thickness
    0.125 in
  • Weight
    0.12 lbs

Details

  • Application
    Lifting
  • Chain Construction
    Cottered
  • Chain Number
    BL634
  • Chain Number & Pitch
    BL634 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Leaf Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    BL634 COTT CONN LINK EA PK
  • Manufacturer Stock Number
    2182
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    BL634
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)