Motion
200-2 COTT X 10  ft

PEER CHAIN
200-2 COTT X 10 ft

Roller Chain - Standard Series, 200 / 2-1/2 in, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #01555685
MFR #200-2 COTT X 10 ft
Price$367.34/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
200-2 COTT X 10 ft

Roller Chain - Standard Series, 200 / 2-1/2 in, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #01555685
MFR #200-2 COTT X 10 ft

Mfr description
200-2 COTT X 10 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.34/ft

Specifications

Dimensions

  • Chain Overall Width
    1.500 in
  • Inside Width
    1.5000 in, 38.10 mm
  • Link Plate Height
    2.3740 in, 60.29 mm
  • Link Plate Thickness
    0.3120 in, 7.92 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.781 in
  • Pin Length
    3.2130 in, 81.60 mm
  • Pitch
    2-1/2 in
  • Plate Height
    2.375 in
  • Plate Thickness
    0.312 in
  • Roller Diameter
    1.562 in
  • Roller Width
    1.500 in
  • Tensile Strength
    218257 ft-lbs
  • Weight
    21.3 lbs
  • Weight per Foot
    21.3 lbs, 31.7 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    200-2
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    200-2 COTT X 10 ft
  • Manufacturer Stock Number
    3867
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain
  • Working Load Capacity
    27337 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)