Motion
41SS ROLLER LINK

PEER CHAIN
41SS ROLLER LINK

Roller Link - 41 / 1/2 in Chain & Pitch, Roller Link, Stainless Steel Material, Plain Finish
Mi Item #01555704
MFR #41SS ROLLER LINK
Price$5.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
41SS ROLLER LINK

Roller Link - 41 / 1/2 in Chain & Pitch, Roller Link, Stainless Steel Material, Plain Finish
Mi Item #01555704
MFR #41SS ROLLER LINK

Mfr description
41 STAINLESS ROLLER LINK
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.27/each

Specifications

Dimensions

  • Chain Size & Pitch
    41 / 1/2 in
  • Inside Width
    0.2500 in, 6.34 mm
  • Link Plate Height
    0.386 in
  • Link Plate Thickness
    0.050 in
  • Pin Diameter
    0.141 in
  • Pin Length
    0.3340 in, 8.48 mm
  • Pitch
    1/2 in
  • Plate Height
    0.386 in
  • Plate Thickness
    0.050 in
  • Roller Diameter
    0.306 in
  • Roller Width
    0.2500 in, 6.35 mm
  • Weight
    0.01 lbs
  • Weight per Foot
    0.01 lbs, 0.015 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Roller Link
  • Chain Number
    41
  • Chain Number & Pitch
    41 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Roller Link
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Plain
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    41SS ROLLER LINK
  • Manufacturer Stock Number
    2047
  • Material
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    41
  • Standards Met
    ANSI, ASME
  • Type
    Roller Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)