Motion
160H ROLLER LINK

PEER CHAIN
160H ROLLER LINK

Roller Link - 160 / 2 in Chain & Pitch, Roller Link, Carbon Steel Material, Plain Finish
Mi Item #01555766
MFR #160H ROLLER LINK
Price$61.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
160H ROLLER LINK

Roller Link - 160 / 2 in Chain & Pitch, Roller Link, Carbon Steel Material, Plain Finish
Mi Item #01555766
MFR #160H ROLLER LINK

Mfr description
160 HEAVY ROLLER LINK
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.97/each

Specifications

Dimensions

  • Chain Size & Pitch
    160 / 2 in
  • Inside Width
    1.2500 in, 31.75 mm
  • Link Plate Height
    1.900 in
  • Link Plate Thickness
    0.281 in
  • Pin Diameter
    0.563 in
  • Pin Length
    1.5460 in, 39.26 mm
  • Pitch
    2 in
  • Plate Height
    1.900 in
  • Plate Thickness
    0.281 in
  • Roller Diameter
    1.125 in
  • Roller Width
    1.2500 in, 31.75 mm
  • Weight
    1.46 lbs
  • Weight per Foot
    1.46 lbs, 2.173 kg/m

Details

  • Application
    General Purpose
  • Chain Construction
    Roller Link
  • Chain Number
    160
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Roller Link
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Finish Coating
    Plain
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    160H ROLLER LINK
  • Manufacturer Stock Number
    5487
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    160
  • Standards Met
    ANSI, ASME
  • Type
    Roller Link
  • Working Load Capacity
    11020 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)