Motion
81X COTT CONN LINK EA PK EC

PEER CHAIN
81X COTT CONN LINK EA PK EC

Connecting Link - 81 / 2.609 in Size & Pitch, Cottered, Carbon Steel Material
Mi Item #01555777
MFR #81X COTT CONN LINK EA PK EC
Price$18.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
81X COTT CONN LINK EA PK EC

Connecting Link - 81 / 2.609 in Size & Pitch, Cottered, Carbon Steel Material
Mi Item #01555777
MFR #81X COTT CONN LINK EA PK EC

Mfr description
81X COTT CONN LINK EACH PACK
  • All PEER’s 81X, 81XH, and 81XH/H chains consist of quad staked pins and solid bushings to provide longer wear life and handle heavy loads.
  • All chain components are heat treated to achieve greater durability and extended chain life.
  • Used in heavy duty operations and conveying applications in severe environments.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.56/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    81 / 2.609 in
  • Link Plate Height
    1.126 in
  • Link Plate Thickness
    0.159 in
  • Pin Diameter
    0.437 in
  • Plate Height
    1.126 in
  • Plate Thickness
    0.159 in
  • Weight
    0.47 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    81X / 2.609"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Link Type
    Connecting Link
  • Manufacturer Stock Number
    1926
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain Links
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)