Motion
6565-20-20
Straight Adapter - 1-1/4 in Female JIC 37° Flare Swivel x 1-1/4 in Female JIC 37° Flare Swivel
Mi Item #01556045
MFR #6565-20-20
Price$75.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1-1/4 in Female JIC 37° Flare Swivel x 1-1/4 in Female JIC 37° Flare Swivel
Mi Item #01556045
MFR #6565-20-20

Mfr description
6565-20-20 FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.81/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 1 Size Type
    1-1/4 JIC 37°
  • End 2 Size
    1-1/4 in
  • End 2 Size Type
    1-1/4 JIC 37°
  • Weight
    1.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    1-1/4 in Female JIC 37° Flare Swivel x 1-1/4 in Female JIC 37° Flare Swivel
  • End 1 Style
    Female JIC 37° Flare Swivel
  • End 1 Thread
    (SAE) 1-5/8–12
  • End 2 Style
    Female JIC 37° Flare Swivel
  • End 2 Thread
    (SAE) 1-5/8–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6565
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)