Motion
109
Imperial Dial Indicator, White, Graduation: 0.001", Measurement Range: 0" to 0.1"
Mi Item #01556096
MFR #109
Price$49.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Imperial Dial Indicator, White, Graduation: 0.001", Measurement Range: 0" to 0.1"
Mi Item #01556096
MFR #109

Mfr description
109 PLUNGER DIAL INDICATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.55/each

Specifications

Dimensions

  • Dial Diameter
    2-1/4 in

Details

  • Calibrated
    Not Calibrated
  • Dial Color
    White
  • Dial Graduation
    0.001 in
  • Imperial Or Metric
    Imperial
  • Interchangeable Points
    Interchangeable Points Not Included
  • Maximum Measurement
    0.1 in
  • Minimum Measurement
    0 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)