Motion
120
Tube, Pipe or Conduit Cutter -
Mi Item #01556112
MFR #120
Price$27.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Cutter -
Mi Item #01556112
MFR #120

Mfr description
120 TUBING CUTTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.30/each

Specifications

Dimensions

  • Tube Diameter Range
    1/8 to 1-1/8 in
  • Weight
    3.07 lbs

Details

  • Tube Materials
    Aluminum, Brass, Copper, Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)