Motion
1201ME
Rule , Blade Length: 12", Blade Width: 7/8", Graduation: 0.5mm, 1mm, 1/16", 1/32", 1/64", Flexible
MI ITEM #01556113
MFR #1201ME
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rule , Blade Length: 12", Blade Width: 7/8", Graduation: 0.5mm, 1mm, 1/16", 1/32", 1/64", Flexible
MI ITEM #01556113
MFR #1201ME

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1201ME RULE 12"

Specifications

  • Blade Length
    12 in
  • Blade Width
    7/8 in
  • Graduation Style
    English, Metric
  • Graduation
    0.5 mm, 1/16 in, 1/32 in, 1/64 in, 1 mm
  • Folding
    Does Not Fold
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Flexible Or Rigid
    Flexible
  • Includes Hook
    Hook Not Included
  • Material
    Stainless Steel
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text