1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
General Tools & Instruments LLC
1271M
Round Steel Arch Punch, Hole Diameter: 1", Handle/Body Style: Hex
Mi Item #
01556159
MFR #
1271M
Price
$32.13
/each
Qty
Add to Cart
Previous Page
Home
General Tools & Instruments LLC 1271M
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Tools & Instruments LLC
1271M
Round Steel Arch Punch, Hole Diameter: 1", Handle/Body Style: Hex
Mi Item #
01556159
MFR #
1271M
Mfr description
1271M ARCH PUNCH 1"
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$32
.13
/each
Add to Cart
Specifications
Dimensions
Hole Diameter
1 in
Details
Handle/Body Style
Hex
Hole Shape
Round
Material
Steel
Non Sparking
Not Non-Sparking
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items