Motion
1271-O
Round Steel Arch Punch, Hole Diameter: 1-1/4", Handle/Body Style: Hex
Mi Item #01556161
MFR #1271-O
Price$64.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Steel Arch Punch, Hole Diameter: 1-1/4", Handle/Body Style: Hex
Mi Item #01556161
MFR #1271-O

Mfr description
1271O ARCH PUNCH 1-1/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.48/each

Specifications

Dimensions

  • Hole Diameter
    1-1/4 in

Details

  • Handle/Body Style
    Hex
  • Hole Shape
    Round
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)