Overview
Mfr description
1280J STEEL PUNCH 3/8"
Specifications
- Point MaterialSteel
- Point Diameter3/8 in
- Non SparkingNon-Sparking
- Additional DetailsFor Hole Punching in Leather, Rubber, Canvas, Cardboard, Plastic
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data