Motion
130037
Hand Reamer, Reamer Type: Hand Reamer, Reamer Diameter: 1/8 to 1/2", Material: Carbon Steel
MI ITEM #01556191
MFR #130037
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Reamer, Reamer Type: Hand Reamer, Reamer Diameter: 1/8 to 1/2", Material: Carbon Steel
MI ITEM #01556191
MFR #130037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
130 REAMER

Specifications

  • Reamer Type
    Hand Reamer
  • Reamer Diameter
    1/8 to 1/2 in
  • Material
    Carbon Steel
  • Cutting Direction
    Right Hand Cut
  • Series
    130

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text