Motion
131
Hand Reamer, Reamer Type: Hand Reamer, Reamer Diameter: 1/8 to 3/8", Material: Carbon Steel
MI ITEM #01556192
MFR #131
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Reamer, Reamer Type: Hand Reamer, Reamer Diameter: 1/8 to 3/8", Material: Carbon Steel
MI ITEM #01556192
MFR #131

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
131 REAMER

Specifications

  • Reamer Type
    Hand Reamer
  • Reamer Diameter
    1/8 to 3/8 in
  • Material
    Carbon Steel
  • Cutting Direction
    Right Hand Cut
  • Series
    131

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text