Motion
139/4
Pipe Wrench Wrench Set - 4 PC, Pipe Wrench Type
Mi Item #01556198
MFR #139/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench Wrench Set - 4 PC, Pipe Wrench Type
Mi Item #01556198
MFR #139/4

Mfr description
139/4 IN.PIPE WRENCH SET/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3-3/4 in
  • Wrench Size Range
    3/8 to 1 in
  • Wrench Sizes
    1/2 in, 1 in, 3/4 in, 3/8 in

Details

  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    4
  • Wrench Set Type
    Pipe Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)