Motion
139A
Pipe Wrench - 3-3/4 in OAL, 3/8 in Max Jaw Capacity, Steel Material
Mi Item #01556199
MFR #139A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 3-3/4 in OAL, 3/8 in Max Jaw Capacity, Steel Material
Mi Item #01556199
MFR #139A

Mfr description
139A INTERNAL PIPE WRENCH 3/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3-3/4 in

Details

  • Material
    Steel
  • Maximum Jaw Capacity
    3/8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)