Motion
139C
Pipe Wrenches - 3-3/4 in OAL, 3/4 in Max Jaw Capacity, End Style Head Angle, Alloy Steel Material, Standard Adjustment Type
Mi Item #01556201
MFR #139C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrenches - 3-3/4 in OAL, 3/4 in Max Jaw Capacity, End Style Head Angle, Alloy Steel Material, Standard Adjustment Type
Mi Item #01556201
MFR #139C

Mfr description
139C INTERNAL PIPE WRENCH 3/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    End Style
  • Overall Length
    3-3/4 in

Details

  • Adjustment Type
    Standard
  • Material
    Alloy Steel
  • Maximum Jaw Capacity
    3/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)