1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
General Tools & Instruments LLC
139D
Pipe Wrenches - 3-3/4 in OAL, 1 in Max Jaw Capacity, End Style Head Angle, Alloy Steel Material, Standard Adjustment Type
MI ITEM #
01556202
MFR #
139D
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Tube, Pipe and Conduit Tools
Pipe Wrenches
General Tools & Instruments LLC 139D
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Tools & Instruments LLC
139D
Pipe Wrenches - 3-3/4 in OAL, 1 in Max Jaw Capacity, End Style Head Angle, Alloy Steel Material, Standard Adjustment Type
MI ITEM #
01556202
MFR #
139D
Mfr description
139D INTERNAL PIPE WRENCH 1"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Head Angle
End Style
Overall Length
3-3/4 in
Details
Adjustment Type
Standard
Material
Alloy Steel
Maximum Jaw Capacity
1 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items