1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
General Tools & Instruments LLC
14
Drill Gauge, Minimum Size: 1/16", Maximum Size: 1/2"
Mi Item #
01556204
MFR #
14
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
General Tools & Instruments LLC 14
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Tools & Instruments LLC
14
Drill Gauge, Minimum Size: 1/16", Maximum Size: 1/2"
Mi Item #
01556204
MFR #
14
Mfr description
14 DRILL GAGE 1/16 TO 1/2
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
0.4
Length
8.75
Max Size
1/2 in
Min Size
1/16 in
Weight
0.525
Width
3.55
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items