1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
General Tools & Instruments LLC
140
Basin Wrench, Handle Type: Telescoping, Handle Length: 140", Jaw Movement: Spring Loaded
MI ITEM #
01556205
MFR #
140
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
General Tools & Instruments LLC 140
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Tools & Instruments LLC
140
Basin Wrench, Handle Type: Telescoping, Handle Length: 140", Jaw Movement: Spring Loaded
MI ITEM #
01556205
MFR #
140
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
140 BASIN WRENCH 11"
Specifications
Handle Type
Telescoping
Handle Length
140 in
Jaw Movement
Spring Loaded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data