Specifications
Dimensions
- Graduation0.01 in
Details
- Dial ColorWhite
- Includes1/6" Graduations
- MaterialFiberglass Reinforced Plastic
- Measurement Range0 to 6 in
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)