1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
General Tools & Instruments LLC
145
Dial Caliper, Measurement Range: 0 to 6", Graduation: 1mm, 1/10", Material: Plastic
MI ITEM #
01556214
MFR #
145
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Calipers
Dial Calipers
General Tools & Instruments LLC 145
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Tools & Instruments LLC
145
Dial Caliper, Measurement Range: 0 to 6", Graduation: 1mm, 1/10", Material: Plastic
MI ITEM #
01556214
MFR #
145
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
145 DIAL CALIPER-PLASTIC
Specifications
Measurement Range
0 to 6 in
Graduation
1/10 in, 1 mm
Material
Plastic
Includes
Plastic Hang-up Case
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought